40 Gal Trash Can Lid, White, 200#/ECT-32 Corrugated, 18 in W/Dia, 10 PK

  • Mfr # CRRLID

  • Zoro # G8483485


product price:  $38.99
/pk 10, $3.90/ea

Key Features

Color
White
Width/Diameter
18 in
Material
200#/ECT-32 Corrugated
Height
3"
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRRLID
Zoro #
G8483485
UPC #
848109060811
Country of Origin
United States

Dimensions

Width/Diameter
18 in
Height
3"
Length
18 in

Details

Color
White
Item
Trash Can Lid
Material
200#/ECT-32 Corrugated
For Container Capacity
40 Gal

Description

Corrugated Trash Can Lid Solid,40 ,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.