40 in x 3 1/2 in x 60 in Mirror Box, Kraft, Corrugate, Single Wall, 32 ECT, 4 PK

  • Mfr # 40604PCMC

  • Zoro # G6632687


product price:  $38.89
/pk 4, $9.72/ea

Key Features

Inside Length
40 in
Inside Width
3 1/2 in
Inside Height
60 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40604PCMC
Zoro #
G6632687
UPC #
812578007158
Country of Origin
United States

Dimensions

Inside Length
40 in
Inside Width
3 1/2 in
Inside Height
60 in
Inside LxWxH
40x3 1/2x60

Details

Item
Mirror Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Mirror Boxes,4 Piece,40x60x3.5 In.,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.