40 in x 30 in x 30 in Double Wall Gaylord Bottom Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK

  • Mfr # GL403030DW

  • Zoro # G1366217


product price:  $167.99
/pk 5, $33.60/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
40 in
Inside Width
30 in
Inside Height
30 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL403030DW
Zoro #
G1366217
UPC #
848109055077
Country of Origin
United States

Dimensions

Inside Length
40 in
Inside Width
30 in
Inside Height
30 in
Inside LxWxH
40x30x30

Details

Item
Double Wall Gaylord Bottom Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Double Wall Gaylord Bottom,40x30x30 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.