Zoro Homepage

40 in x 6 in x 40 in Side Loading Box, Kraft, Corrugate, Single Wall, 44 ECT, 20 PK

  • Mfr # 40640FOL

  • Zoro # G6071663


product price: $291.99
/pk 20, $14.60/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Inside Length
40 in
Inside Width
6 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40640FOL
Zoro #
G6071663
UPC #
841436072564
Country of Origin
United States

Dimensions

Inside Length
40 in
Inside Width
6 in
Inside Height
40 in
Height
40"
Outside Width
6"
Outside Height
40"
Outside Length
40"
Inside LxWxH
40x6x40

Details

Item
Side Loading Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
ECT-44

Description

Box,Side Loading,40x6x40 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.