44 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 15 PK

  • Mfr # 441212

  • Zoro # G2291377


product price:  $214.99
/pk 15, $14.33/ea
Free Shipping & Returns

Key Features

Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441212
Zoro #
G2291377
UPC #
848109006888
Country of Origin
United States

Dimensions

Inside Length
44 in
Inside Width
12 in
Inside Height
12 in
Inside LxWxH
44x12x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Long Corrugated Box,44x12x12 In.,Package Quantity 15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.