46 in x 8 in x 30 in FOL Flat Panel TV Box, Kraft, Corrugate, Double Wall, 51 ECT, 5 PK

  • Mfr # 46830FPFOL

  • Zoro # G2289310


product price:  $204.99
/pk 5, $41.00/ea
Free Shipping & Returns

Key Features

Inside Length
46 in
Inside Width
8 in
Inside Height
30 in
Wall Type
Double Wall
Maximum Load Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46830FPFOL
Zoro #
G2289310
UPC #
848109039206
Country of Origin
United States

Dimensions

Inside Length
46 in
Inside Width
8 in
Inside Height
30 in
Inside LxWxH
46x8x30

Details

Item
FOL Flat Panel TV Box
Wall Type
Double Wall
Maximum Load Capacity
120 lb
Material
Corrugate
Color
Kraft
Board Test
51 ECT
Closure Style
FOL

Description

Fol Flat Panel TV Box,46x8x30 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.