Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Shipping, Packaging & Office Supplies
  4. /
  5. Shipping & Packing Supplies
  6. /
  7. Shipping & Moving Boxes
  8. /
  9. Shipping Boxes
  10. /
  11. 48 1/2 in x 6 1/2 in x 38 in Telescopic Box, Kraft, Corrugate, Single Wall, 44 ECT, 10 PK
Partners Brand 48 1/2 in x 6 1/2 in x 38 in Telescopic Box, Kraft, Corrugate, Single Wall, 44 ECT, 10 PK T48638OUTHD - main

Partners Brand

48 1/2 in x 6 1/2 in x 38 in Telescopic Box, Kraft, Corrugate, Single Wall, 44 ECT, 10 PK

  • Mfr # T48638OUTHD

  • Zoro # G2290537


product price: $285.99
/pk 10, $28.60/ea
Free Shipping & Returns

Key Features

  • Inside Length 48 1/2 in
  • Inside Width 6 1/2 in
  • Inside Height 38 in
  • Wall Type Single Wall
  • Maximum Load Capacity 95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Partners Brand
  • MFR # T48638OUTHD
  • Zoro # G2290537
  • UPC #
    848109004396
  • Country of Origin United States
  • Category Shipping Boxes

Dimensions

Inside Length 48 1/2 in
Inside Width 6 1/2 in
Inside Height 38 in
Inside LxWxH 48 1/2x6 1/2x38

Details

Item Telescopic Box
Wall Type Single Wall
Maximum Load Capacity 95 lb
Material Corrugate
Color Kraft
Board Test 44 ECT

Description

Telescopic Box,48-1/2x6-1/2x38 In.,Package Quantity 10, Package Quantity 10

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • ZORO SELECT Open Poly Bags, 18" x 12", 2 mil, Clear, None, 500 PK (5ZW15)
  • WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
  • ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
  • TAPECASE Clear Polyester Tape 2 mil - 1" X 72yd. (TC592)
  • PARTNERS BRAND 15 in x 9 1/2 in x 2 in Apparel Box, White, Fiberboard, .018 Point Recycled Fibreboard, 100 PK (AB15092W)
  • PARTNERS BRAND 4 in x 4 in x 4 in Gift Box, Kraft, Fiberboard, 100 PK (GB444K)
  • PARTNERS BRAND 12 in x 6 in x 12 3/4 in Plastic Jug Hazmat Box, Kraft, Corrugate, Single Wall, 44 ECT, 20 PK (HAZ1051)
  • PARTNERS BRAND 12 in x 10 in x 4 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK (MD12104)
  • PARTNERS BRAND 16 in x 12 in x 10 in Heavy-Duty Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK (HD161210)
  • PARTNERS BRAND 11 1/4 in x 8 3/4 in x 11 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK (11811)
  • ZORO SELECT 13 in x 13 in x 13 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT (22XM12)
  • ZORO SELECT 24 in x 24 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT (22XM64)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc