48 in x 40 in x 24 in Gaylord Containers, Kraft, Corrugate, Single Wall, 32 ECT, 5 PK

  • Mfr # GL484024

  • Zoro # G2289679


product price:  $155.99
/pk 5, $31.20/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Inside Length
48 in
Inside Width
40 in
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL484024
Zoro #
G2289679
UPC #
848109004402
Country of Origin
United States

Dimensions

Inside Length
48 in
Inside Width
40 in
Inside Height
24 in
Inside LxWxH
48x40x24

Details

Item
Gaylord Containers
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Gaylord Bottom,48x40x24 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.