48 in x 40 in x 36 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK

  • Mfr # HD484036DW

  • Zoro # G4905209


product price:  $214.99
/pk 5, $43.00/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Inside Length
48 in
Inside Height
36 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD484036DW
Zoro #
G4905209
UPC #
812578006984
Country of Origin
United States

Dimensions

Inside Length
48 in
Inside Width
40 in
Inside Height
36 in
Inside LxWxH
48x40x36

Details

Item
Double Wall Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Double Wall Box,48x40x36 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.