48 in x 40 in x 48 in Gaylord Containers, Kraft, Corrugate, Single Wall, 32 ECT, 5 PK

  • Mfr # GL484048

  • Zoro # G2621512


product price:  $205.99
/pk 5, $41.20/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Inside Length
48 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL484048
Zoro #
G2621512
UPC #
848109005164
Country of Origin
United States

Dimensions

Inside Length
48 in
Inside Width
40 in
Inside Height
48 in
Inside LxWxH
48x40x48

Details

Item
Gaylord Containers
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Weight
43.1

Description

Gaylord, Wall Type Single Wall, Inside Length 48 in, Inside Width 40 in, Inside Height 48 in, 32 ECT, Outside Length 48 in, Outside Width 40 in, Outside Height 48 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugated Cardboard, Standards Not Applicable, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.