
5 1/4 in x 2 1/4 in x 5 1/4 in Reverse Tuck Folding Carton, White, Fiberboard, 250 PK
Mfr # RTC49W
Zoro # G6596768
product price:Â $144.99
/pk 250, $0.58/ea
Free Shipping & Returns
Key Features
Inside Length
5 1/4 in
Inside Width
2 1/4 in
Inside Height
5 1/4 in
Material
Fiberboard
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RTC49W
Zoro #
G6596768
UPC #
841436051033
Country of Origin
United States
Dimensions
Inside Length
5 1/4 in
Inside Width
2 1/4 in
Inside Height
5 1/4 in
Outside Length
5.25"
Outside Height
5.25"
Wall Thickness
0.024
Outside Width
2.25"
Inside LxWxH
5 1/4x2 1/4x5 1/4
Details
Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
White
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566
Description
Carton,Rev Tuck,5 1/4x2 1/4x5 1/4 In.,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.