
Moving Box, 18 X 18 X 18, 51 ECT BC
Mfr # 1644640
Zoro # G022929423
product price:Â $6.75
/ea
Sold in multiples of 15 for $101.25
Key Features
Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Material
Corrugated
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1644640
Zoro #
G022929423
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Details
Item
Shipping & Moving Box
Material
Corrugated
Color
Kraft
Board Test
51 ECT
Fluting Profile
BC
Closure Style
RSC
Description
Double wall for heavier items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.