5 1/8 in x 5 1/8 in x 6 3/16 in Paint Can Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK

  • Mfr # HAZ1041

  • Zoro # G6631235


product price:  $171.99
/pk 25, $6.88/ea
Free Shipping & Returns

Key Features

Inside Height
6 3/16 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HAZ1041
Zoro #
G6631235
UPC #
841436074544
Country of Origin
United States

Dimensions

Inside Length
5 1/8 in
Inside Width
5 1/8 in
Inside Height
6 3/16 in
Inside LxWxH
5 1/8x5 1/8x6 3/16

Details

Item
Paint Can Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT

Description

Paint Can Box,5 1/8x5 1/8x6 3/16 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.