Zoro Homepage

5 gal Bucket, Black, Metal

  • Mfr # HAZ1078

  • Zoro # G6631460


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Capacity
5 gal
Material
Metal
Weight
4
Product Type
Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1078
Zoro #
G6631460
UPC #
841436064347
Country of Origin
United States

Details

Color
Black
Item
Bucket
Capacity
5 gal
Material
Metal
Weight
4
Product Type
Bucket

Description

Bucket, Product Type Bucket, Capacity 5 gal, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.