Zoro Homepage

50 gal Rectangular Cardboard Disposable Can, White, 200#/ECT-32 Corrugated, 18 in, 10 PK

  • Mfr # CRR50

  • Zoro # G8483519


product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns

Key Features

Container Capacity
50 gal
Container Shape
Rectangular
Color
White
Height
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRR50
Zoro #
G8483519
UPC #
848109060781
Country of Origin
United States

Dimensions

Height
36 in
Overall Width
18 in
Length
18 in

Details

Container Capacity
50 gal
Item
Cardboard Disposable Can
Container Shape
Rectangular
Color
White
Material
200#/ECT-32 Corrugated

Description

Corrugated Trash Can Plain,50 gal.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.