Shop PARTNERS BRAND
See all product information
Create Account
56 gal Trash Bags, 48 in x 43 in, .67 Mil, Black, 200 PK
- Mfr # CL1010
- Zoro # G300693541
product price:Â
$
110.99
/pk of 200, $0.55/ea
Free Shipping & Returns
Key Features
Capacity
56 gal
Thickness
.67 mil
Height
43 in
Bags Per Roll
200
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL1010
- Zoro #
- G300693541
- UPC #
- 848109064543
- Country of Origin
- United States
- Capacity
- 56 gal
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 200
- Weight
- 16.74
Dimensions
- Thickness
- .67 mil
- Size
- 48 in x 43 in
- Height
- 43 in
- Width
- 48 in
- Length
- 43 in
Description
High Density Trash Liners - Black, 56 Gallon,.67 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.