6 in x 6 in x 4 in Gift Box, Black Gloss, Fiberboard, 100 PK

  • Mfr # GB664BK

  • Zoro # G5511768


product price:  $289.99
/pk 100, $2.90/ea
Free Shipping & Returns

Key Features

Inside Length
6 in
Inside Height
4 in
Material
Fiberboard
Color
Black Gloss
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB664BK
Zoro #
G5511768
UPC #
719650114646
Country of Origin
United States

Dimensions

Inside Length
6 in
Inside Width
6 in
Inside Height
4 in
Height
4"
Inside LxWxH
6x6x4

Details

Item
Gift Box
Material
Fiberboard
Color
Black Gloss

Description

Gift Box,6x6x4 In.,Black Gloss,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.