7 in x 3 1/2 in x 2 in Stationery Folding Cartons, White, Fiberboard, 200 PK
Mfr # BCF22
Zoro # G6594808
product price:Â $213.99
/pk 200, $1.07/ea
Free Shipping & Returns
Key Features
Material
Fiberboard
Inside Length
7 in
Inside Width
3 1/2 in
Color
White
Inside Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BCF22
Zoro #
G6594808
UPC #
841436049702
Country of Origin
United States
Dimensions
Inside Length
7 in
Inside Width
3 1/2 in
Inside Height
2 in
Outside Length
7"
Outside Width
3.50"
Inside LxWxH
7x3 1/2x2
Details
Item
Stationery Folding Cartons
Material
Fiberboard
Color
White
Description
Cartons,Stationery,7x3 1/2x2 In.,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.