7 in x 6 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK

  • Mfr # 765

  • Zoro # G1365526


product price:  $56.86
/pk 25, $2.27/ea

Key Features

Inside Length
7 in
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765
Zoro #
G1365526
UPC #
848109054162
Country of Origin
United States

Dimensions

Inside Length
7 in
Inside Width
6 in
Inside Height
5 in
Inside LxWxH
7x6x5

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Corrugated Boxes,7 In. x 6 In. x 5 In.,Kraf,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.