70 in x 8 in x 42 in FOL Flat Panel TV Box, Kraft, Corrugate, Double Wall, 71 ECT, 5 PK

  • Mfr # 70842FPFOL

  • Zoro # G2289347


product price:  $399.99
/pk 5, $80.00/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
70 in
Inside Width
8 in
Inside Height
42 in
Wall Type
Double Wall
Maximum Load Capacity
140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70842FPFOL
Zoro #
G2289347
UPC #
848109039237
Country of Origin
United States

Dimensions

Inside Length
70 in
Inside Width
8 in
Inside Height
42 in
Inside LxWxH
70x8x42

Details

Item
FOL Flat Panel TV Box
Wall Type
Double Wall
Maximum Load Capacity
140 lb
Material
Corrugate
Color
Kraft
Board Test
71 ECT
Closure Style
FOL

Description

Fol Flat Panel TV Box,70x8x42 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.