Shop PARTNERS BRAND
See all product information
Create Account
8 1/2 in x 11 in x 2 in Stationery Set-Up Cartons, Gray, Fiberboard, 40 PK
- Mfr # LH2
- Zoro # G6594780
product price:Â
$
159.99
/pk of 40, $4.00/ea
Free Shipping & Returns
Key Features
Inside Height
2 in
Material
Fiberboard
Color
Gray
Outside Width
11"
Outside Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH2
- Zoro #
- G6594780
- UPC #
- 841436043724
- Country of Origin
- United States
- Item
- Stationery Set-Up Cartons
- Material
- Fiberboard
- Color
- Gray
Dimensions
- Inside Length
- 8 1/2 in
- Inside Width
- 11 in
- Inside Height
- 2 in
- Outside Width
- 11"
- Outside Height
- 2"
- Outside Length
- 8.50"
- Inside LxWxH
- 8 1/2x11x2
Description
Cartons,Stationery,8 1/2x11x2 In.,PK40, Package Quantity 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.