8 in x 8 in x 3 1/2 in Gift Box, White, Fiberboard, 100 PK

  • Mfr # GB883

  • Zoro # G5511637


product price:  $279.99
/pk 100, $2.80/ea
Free Shipping & Returns

Key Features

Inside Length
8 in
Inside Width
8 in
Inside Height
3 1/2 in
Material
Fiberboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB883
Zoro #
G5511637
UPC #
719650111539
Country of Origin
United States

Dimensions

Inside Length
8 in
Inside Width
8 in
Inside Height
3 1/2 in
Height
3 1/2"
Outside Height
3.50"
Outside Length
8"
Outside Width
8"
Inside LxWxH
8x8x3 1/2

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,8x8x3 1/2 In.,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.