9 in x 4 1/2 in x 4 1/2 in Gift Box, White, Fiberboard, 100 PK

  • Mfr # GB944

  • Zoro # G5511576


product price:  $181.99
/pk 100, $1.82/ea
Free Shipping & Returns

Key Features

Inside Width
4 1/2 in
Inside Height
4 1/2 in
Material
Fiberboard
Color
White
Height
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB944
Zoro #
G5511576
UPC #
719650111577
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
4 1/2 in
Inside Height
4 1/2 in
Height
4 1/2"
Outside Height
4.50"
Outside Width
4.50"
Outside Length
9"
Inside LxWxH
9x4 1/2x4 1/2

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,9x4 1/2x4 1/2 In.,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.