9 in x 9 in x 5 1/2 in Gift Box, White, Fiberboard, 50 PK

  • Mfr # GB995

  • Zoro # G5511567


product price:  $179.99
/pk 50, $3.60/ea
Free Shipping & Returns

Key Features

Inside Length
9 in
Inside Width
9 in
Inside Height
5 1/2 in
Material
Fiberboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB995
Zoro #
G5511567
UPC #
719650117005
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
9 in
Inside Height
5 1/2 in
Height
5 1/2"
Outside Width
9"
Outside Height
5.50"
Outside Length
9"
Inside LxWxH
9x9x5 1/2

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,9x9x5 1/2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.