Adhesive Air Bubble Rolls, 3" x 6" x 300', Clear, 8/Each, PK8

  • Mfr # BWAD316S6P

  • Zoro # G9044012


product price: $932.99
/pk 8, $116.62/ea
Free Shipping & Returns

Key Features

Roll Width
6"
Roll Length
300'
Color
Clear
Height
3/16"
Basis Weight
37.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWAD316S6P
Zoro #
G9044012
UPC #
841436045865
Country of Origin
United States

Dimensions

Roll Width
6"
Roll Length
300'
Height
3/16"

Details

Color
Clear
Item
Air Bubble Roll,Adhesve,3/16" x 6" x 300 ft.,PK8
Basis Weight
37.18
Material
Polyethylene

Description

Air Bubble Roll,Adhesve,3/16 In. x 6 In. x 300 ft.,PK8, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.