Adhesive Bubble Disp, 3/16x12x175 ft., 12" Max. Tape Width. Polyethylene, Clear

  • Mfr # BDAD31612

  • Zoro # G4931179


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
12"
Color
Clear
Material
Polyethylene
Length
175'
Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDAD31612
Zoro #
G4931179
UPC #
841436045834
Country of Origin
United States

Dimensions

Max. Tape Width
12"
Length
175'
Height
3/16"

Details

Item
Adhesive Bubble Disp,3/16x12x175 ft.
Color
Clear
Material
Polyethylene

Description

Adhesive Bubble Disp,3/16x12x175 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.