Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, PK15

  • Mfr # P47512AT

  • Zoro # G4930801


product price: $354.99
/pk 15, $23.67/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
60-120"
Color
Kraft
Meets
0.18 Wall Thickness
Maximum Weight
74.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P47512AT
Zoro #
G4930801
UPC #
841436089692
Country of Origin
United States

Dimensions

Length
60-120"

Details

Color
Kraft
Item
Adjustable Tubes,4-3/4"x60-120",PK15
Meets
0.18 Wall Thickness
Maximum Weight
74.26

Description

Adjustable Tubes,4-3/4 In.x60-120 In.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.