Zoro Homepage

Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle

  • Mfr # BW516S16

  • Zoro # G0923476


product price: $235.99
/pk 3, $78.66/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Standard
Perforation
Non-Perforated
Bubble Size
5/16 in
Roll Length
375 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW516S16
Zoro #
G0923476
UPC #
841436020053
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
16 in
Roll Length
375 ft
Box Width
37 in
Box Depth
37 in
Box Height
48 in

Details

Bubble Roll Type
Standard
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
3
Item
Bubble Rolls

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 16 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 3, Box Width 37 in, Box Depth 37 in, Box Height 48 in, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.