Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each

  • Mfr # FD1424

  • Zoro # G5769666


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
85'
Width
24"
Height
1/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1424
Zoro #
G5769666
UPC #
841436021135
Country of Origin
United States

Dimensions

Length
85'
Width
24"
Height
1/4"

Details

Item
Foam Dispenser,1/4x24x85 ft.
Material
Polyethylene
Color
White

Description

Foam Dispenser,1/4x24x85 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.