Zoro Homepage

Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle

  • Mfr # FW116S24

  • Zoro # G9044627


product price: $724.99
/pk 3, $241.66/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
1250'
Width
24"
Height
1/16"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW116S24
Zoro #
G9044627
UPC #
841436021326
Country of Origin
United States

Dimensions

Length
1250'
Width
24"
Height
1/16"

Details

Item
Air Foam Rolls,1/16" x 24" x 1250,White,PK3
Material
Polyethylene
Color
White

Description

Air Foam Rolls,1/16 In. x 24 In. x 1250,White,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.