Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Foam Rolls, 1/16" x 48" x 1250, White, 1/Each

  • Mfr # FW11648

  • Zoro # G9044712


product price: $478.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
1250'
Width
48"
Height
1/16"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW11648
Zoro #
G9044712
UPC #
841436021333
Country of Origin
United States

Dimensions

Length
1250'
Width
48"
Height
1/16"

Details

Item
Air Foam Rolls,1/16" x 48" x 1250,White
Material
Polyethylene
Color
White

Description

Air Foam Rolls,1/16 In. x 48 In. x 1250,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.