Shop PARTNERS BRAND
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Foam Rolls, 1/4" x 24" x 250', White, 3/Bundle
Mfr # FW14S24
Zoro # G0924849
product price:Â
$
453.99
/pk 3, $151.33/ea
Key Features
Material
Polyethylene
Length
250 ft
Width
24 in
Height
1/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW14S24
- Zoro #
- G0924849
- UPC #
- 841436021500
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
- Width
- 24 in
- Height
- 1/4 in
- Roll Length
- 250 ft
- Roll Width
- 24 in
Details
- Item
- Foam Roll
- Material
- Polyethylene
- Color
- White
- Order in Multiples of
- 1
- Rolls Per Bundle
- 3
- Foam Roll Type
- Standard
- Rolls per Bundle
- 1
Description
Foam Roll,1/4x24x250 ft., Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.