Shop RON CRANE SCALES
See all product information
Create Account
CraneScale, LCD, 119/32in, AlloySteel
- Mfr # RON 2501-H-05H
- Zoro # G1096844
product price:Â
$
4,590.99
/ea
Free Shipping & Returns
Key Features
Capacity
10,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, N, short ton
Scale Accuracy
+/-0.1%
Overall Height
14 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RON 2501-H-05H
- Zoro #
- G1096844
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Height
- 14 19/32 in
Details
- Item
- Crane Scale
- Capacity
- 10,000 lb
- Scale Display
- LCD
- Weighing Units
- kg, lb, metric ton, N, short ton
- Scale Accuracy
- +/-0.1%
- Digital/Mechanical
- Digital
- Scale Graduations
- 5 lb
- Housing Material
- Alloy Steel
- Power Source
- (4) AA Batteries
- Standards
- CE, FCC, UL
- Hook Opening
- 1 19/32 in
- Item - Crane Scales and Dynamometers
- Crane Scale
- Basic Hook Material
- Steel
- Finish
- Polyurethane Coated
- Temp. Range
- -15 Degrees to 175 Degrees F
- Includes
- Foundry Kit, Load Cell Thermometer, and Heat Shield
- Remote Control/Display
- Wireless Remote
- Weight Capacity - Imperial
- 10,000 lb
- Scale Mechanism
- Digital
- Product Type
- Crane Scale
- Power Source - TS Only
- (4) AA Batteries
- Power Source - old
- (4) AA Batteries
Description
Crane Scale, Capacity 10,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 5 lb, Weighing Units kg, lb, metric ton, N, short ton, Overall Height 14 19/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Foundry Kit, Load Cell Thermometer, and Heat Shield, Basic Hook Material Steel, Hook Opening 1 19/32 in, Digital/Mechanical Digital, Standards CE, FCC, UL
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.