Zoro Homepage

Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each

  • Mfr # FW1448

  • Zoro # G9044642


product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
250'
Width
48"
Height
1/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW1448
Zoro #
G9044642
UPC #
841436021517
Country of Origin
United States

Dimensions

Length
250'
Width
48"
Height
1/4"

Details

Item
Air Foam Rolls,1/4" x 48" x 250 ft.,White
Material
Polyethylene
Color
White

Description

Air Foam Rolls,1/4 In. x 48 In. x 250 ft.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.