Zoro Homepage

Air Foam Rolls, 3/32" x 12" x 750', White, 6/Bundle

  • Mfr # FW332S12

  • Zoro # G9044697


product price: $662.99
/pk 6, $110.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
750'
Width
12"
Height
3/32"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW332S12
Zoro #
G9044697
UPC #
841436021364
Country of Origin
United States

Dimensions

Length
750'
Width
12"
Height
3/32"

Details

Item
Air Foam Rolls,3/32" x 12" x 750 ft.,White,PK6
Material
Polyethylene
Color
White

Description

Air Foam Rolls,3/32 In. x 12 In. x 750 ft.,White,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.