Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle

  • Mfr # FW332S36

  • Zoro # G6072488


product price: $541.99
/pk 2, $271.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
750'
Width
36"
Height
3/32"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW332S36
Zoro #
G6072488
UPC #
848109051727
Country of Origin
United States

Dimensions

Length
750'
Width
36"
Height
3/32"

Details

Item
Air Foam Rolls,3/32x36"x750 ft.,PK2
Material
Polyethylene
Color
White

Description

Air Foam Rolls,3/32x36 In.x750 ft.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.