Zoro Homepage

Air Foam Sheets, 24" x 24", White, PK200

  • Mfr # FS2424

  • Zoro # G5512818


product price: $384.99
/pk 200, $1.92/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
24"
Width
24"
Height
1/8"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2424
Zoro #
G5512818
UPC #
841436092104
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
1/8"

Details

Item
Foam Sheets,24x24",PK200
Material
Polyethylene
Color
White

Description

Foam Sheets,24x24 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.