Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Foam Sheets, 6" x 6", White, PK3200

  • Mfr # FS0606

  • Zoro # G5512790


product price: $505.99
/pk 3200, $0.16/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
6"
Width
6"
Height
1/8"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0606
Zoro #
G5512790
UPC #
841436045896
Country of Origin
United States

Dimensions

Length
6"
Width
6"
Height
1/8"

Details

Item
Foam Sheets,6x6",PK3200
Material
Polyethylene
Color
White

Description

Foam Sheets,6x6 In.,PK3200, Package Quantity 3200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.