Anti-Slip, 2 mil, Guss Poly Bag, 15x9x24", Package Quantity 500, 24" L, 15" W, Pink

  • Mfr # PBAS2500

  • Zoro # G2284602


product price:  $309.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Width
15"
Length
24"
Color
Pink
Outside Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS2500
Zoro #
G2284602
UPC #
848109039572
Country of Origin
China

Dimensions

Width
15"
Length
24"
Outside Height
9"

Details

Color
Pink
Item
Anti-Slip,2 mil,Guss Poly Bag,15x9x24",Package Quantity 500

Description

Anti-Slip,2 mil,Guss Poly Bag,15x9x24 In.,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.