Anti-Slip, 2 mil, Guss Poly Bag, 24x20x48", Package Quantity 100, 48" L, 24" W, Pink

  • Mfr # PBAS2515

  • Zoro # G2284727


product price:  $227.99
/pk 100, $2.28/ea
Free Shipping & Returns

Key Features

Width
24"
Length
48"
Color
Pink
Outside Height
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBAS2515
Zoro #
G2284727
UPC #
848109039596
Country of Origin
China

Dimensions

Width
24"
Length
48"
Outside Height
20"

Details

Color
Pink
Item
Anti-Slip,2 mil,Guss Poly Bag,24x20x48",Package Quantity 100

Description

Anti-Slip,2 mil,Guss Poly Bag,24x20x48 In.,Package Quantity 100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.