Anti-Slip, 4 mil, Reclosable Poly Bag, 10"x12", Package Quantity 1000, 12" L, 10" W, Pink

  • Mfr # PBAS2165

  • Zoro # G2284383


product price:  $398.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Width
10"
Length
12"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBAS2165
Zoro #
G2284383
UPC #
848109039473
Country of Origin
China

Dimensions

Width
10"
Length
12"

Details

Color
Pink
Item
Anti-Slip,4 mil,Reclosable Poly Bag,10"x12",Package Quantity 1000

Description

Anti-Slip,4 mil,Reclosable Poly Bag,10 In.x12 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.