Anti-Slip, 4 mil, Reclosable Poly Bag, 12x15", Package Quantity 500, 15" L, 12" W, Pink

  • Mfr # PBAS2175

  • Zoro # G2284429


product price:  $308.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Width
12"
Length
15"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBAS2175
Zoro #
G2284429
UPC #
848109039497
Country of Origin
China

Dimensions

Width
12"
Length
15"

Details

Color
Pink
Item
Anti-Slip,4 mil,Reclosable Poly Bag,12x15",Package Quantity 500

Description

Anti-Slip,4 mil,Reclosable Poly Bag,12x15 In.,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.