Anti-Slip, 4 mil, Reclosable Poly Bag, 18x20", Package Quantity 250, 20" L, 18" W, Pink

  • Mfr # PBAS2200

  • Zoro # G2284368


product price:  $307.99
/pk 250, $1.23/ea
Free Shipping & Returns

Key Features

Width
18"
Length
20"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS2200
Zoro #
G2284368
UPC #
848109039541
Country of Origin
China

Dimensions

Width
18"
Length
20"

Details

Color
Pink
Item
Anti-Slip,4 mil,Reclosable Poly Bag,18x20",Package Quantity 250

Description

Anti-Slip,4 mil,Reclosable Poly Bag,18x20 In.,Package Quantity 250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.