Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Air Bubble Rolls, 1/2" x 48" x 250', Pink, 1/Each

  • Mfr # BW1248AS

  • Zoro # G9044091


product price: $218.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Roll Width
48"
Roll Length
250'
Color
Pink
Basis Weight
19.82
Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW1248AS
Zoro #
G9044091
UPC #
841436020312
Country of Origin
United States

Dimensions

Roll Width
48"
Roll Length
250'
Height
1/2"

Details

Color
Pink
Item
Bubble Roll,Anti-Static,1/2" x 48" x 250 ft.,Pnk
Basis Weight
19.82
Material
Polyethylene

Description

Bubble Roll,Anti-Static,1/2 In. x 48 In. x 250 ft.,Pnk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.