Anti-Static Air Foam Rolls, 1/4" x 18" x 250', Pink, 4/Each, PK4

  • Mfr # FW14S18AS

  • Zoro # G0924806


product price:  $479.99
/pk 4, $120.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
250'
Width
18"
Height
1/4"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW14S18AS
Zoro #
G0924806
UPC #
841436021906
Country of Origin
United States

Dimensions

Length
250'
Width
18"
Height
1/4"

Details

Item
AntiStatic Foam Roll,1/4x18x250 ft.
Material
Polyethylene
Color
Pink

Description

AntiStatic Foam Roll,1/4x18x250 ft., Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.