Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each

  • Mfr # BD1212AS

  • Zoro # G4930311


product price: $41.39
/ea

Key Features

Roll Width
12"
Roll Length
50'
Color
Pink
Height
1/2"
Basis Weight
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1212AS
Zoro #
G4930311
UPC #
841436020565
Country of Origin
United States

Dimensions

Roll Width
12"
Roll Length
50'
Height
1/2"

Details

Color
Pink
Item
AntiStatic Bubble Disp,1/2x12x50 ft.
Basis Weight
2.44
Material
Polyethylene

Description

AntiStatic Bubble Disp,1/2x12x50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.