Anti-Static Bubble Pouches, 8" x 15 1/2", Pink, PK300

  • Mfr # BOB815AS

  • Zoro # G4930250


product price: $203.99
/pk 300, $0.68/ea
Free Shipping & Returns

Key Features

Roll Width
8"
Roll Length
15 1/2"
Color
Pink
Basis Weight
10.32
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB815AS
Zoro #
G4930250
UPC #
841436020848
Country of Origin
Multiple

Dimensions

Roll Width
8"
Roll Length
15 1/2"

Details

Color
Pink
Item
Anti-Static Bubble Pouch,8x15 1/2",PK300
Basis Weight
10.32
Material
Polyethylene

Description

Anti-Static Bubble Pouch,8x15 1/2 In.,PK300, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.