Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Flush Cut Foam Pouches, 6" x 9", Pink, PK275

  • Mfr # FP69AS

  • Zoro # G2284943


product price: $194.99
/pk 275, $0.71/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
9"
Width
6"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP69AS
Zoro #
G2284943
UPC #
848109041117
Country of Origin
United States

Dimensions

Length
9"
Width
6"

Details

Item
Anti-Slip Flush Cut Foam Pouches,6x9",Package Quantity 275
Material
Polyethylene
Color
Pink

Description

Anti-Slip Flush Cut Foam Pouches,6x9 In.,Package Quantity 275, Package Quantity 275

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.