Anti-Static Foam Shippers, 10" x 6" x 2", Pink/White, PK24

  • Mfr # FSA1062

  • Zoro # G4929919


product price:  $457.99
/pk 24, $19.08/ea
Free Shipping & Returns

Key Features

Material
200#/ECT-32 Corrugated/Polyurethane Foam
Length
10"
Width
6"
Height
2"
Color
Pink/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA1062
Zoro #
G4929919
UPC #
841436068239
Country of Origin
United States

Dimensions

Length
10"
Width
6"
Height
2"

Details

Item
Anti-Static Foam Shippers,10x6x2",PK24
Material
200#/ECT-32 Corrugated/Polyurethane Foam
Color
Pink/White

Description

Anti-Static Foam Shippers,10x6x2 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.