Shop PARTNERS BRAND
See all product information
Create Account
Anti-Static Foam Shippers, 14" x 8" x 2 3/4", Pink/White, PK24
- Mfr # FSA1482
- Zoro # G4929849
product price:Â
$
579.99
/pk of 24, $24.17/ea
Free Shipping & Returns
Key Features
Length
14"
Width
8 in
Material
200#/ECT-32 Corrugated/Polyurethane Foam
Color
Pink/White
Height
2 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSA1482
- Zoro #
- G4929849
- UPC #
- 841436068758
- Country of Origin
- United States
Dimensions
- Length
- 14"
- Width
- 8 in
- Height
- 2 3/4"
Details
- Item
- Anti-Static Foam Shippers,14x8",PK24
- Material
- 200#/ECT-32 Corrugated/Polyurethane Foam
- Color
- Pink/White
Description
Anti-Static Foam Shippers,14x8 In.,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.